Abbotsford
KLN5118C

KLEIN TOOLS 5118C Tool Pouch with Padlock Shackle Tool Holders 4 Pockets Black

Price $140.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5118C

Description

No exposed rivets in back. Riveted to assure long life. Pockets for 7 , 8 , and 9 sidecutting pliers, most screwdrivers, 6 folding rules, and open-end wrenches from 9/16 to 13/16 . Nickel plated alloy snap.


Leather construction to ensure long life

Stitched and riveted to stand up to the demands of your jobsite

Slotted to fit belts up to 2-Inches (5.1 cm) wide

Pockets for 7-Inch, 8-Inch and 9-Inch (17.8 cm, 20.3 cm and 22.9 cm) side-cutting pliers, most screwdrivers, 6-Foot (1.83 m) folding rules and open end wrenches 9/16-Inch to 13/16-Inch (1.4 to 2.1 cm)

Also includes knife snap

Nickel plated alloy snap

Specifications

Brand Name Klein Tools Item Name Tool Pouch with Padlock Shackle
Type Tool Holders Height 279.4 mm
Width 165.1 mm Depth 13.500 in
Number of Pockets 4 Material Leather
Color Black Weight 0.780 lb
Application Pockets for 178 mm, 203 mm and 229 mm Side-Cutting Pliers, Most Screwdrivers, 1.83 m Folding Rules and Open End Wrenches from 14 mm to 21 mm, Belts UPC 092644550133

Packages

1 - UNIT - 1