Abbotsford
kln512216

KLEIN TOOLS 5122-16 Glove and Sleeve Bag Combination 2 Pockets White

Price $96.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5122-16

Description

Panels are tough No. 4 canvas. Provides separate storage for gloves and sleeves. Brass grommets in bottom for ventilation. Supplied with two-way snap.


Panels are tough No. 4 canvas

Provides separate storage for gloves and sleeves

Bags are 8-Inches (203 mm) wide

Specifications

Brand Name Klein Tools Item Name Glove and Sleeve Bag
Type Combination Height 16 in
Width 8 in Depth 4.813 in
Number of Pockets 2 Material No. 4 Canvas
Color White Weight 1 lb
Includes Safety Notice Standards California Proposition 65 Compliant
UPC 092644553196

Packages

1 - UNIT - 1