Description
Panels are tough No. 4 canvas. Provides separate storage for gloves and sleeves. Brass grommets in bottom for ventilation. Supplied with two-way snap.
Specifications
| Brand Name | Klein Tools | Item Name | Glove and Sleeve Bag |
| Type | Combination | Height | 18 in |
| Width | 8 in | Depth | 4.813 in |
| Number of Pockets | 2 | Material | No. 4 Canvas |
| Color | Beige | Weight | 1 lb |
| Includes | Safety Notice | Standards | California Proposition 65 Compliant |
| UPC | 092644553202 |
Packages
| 1 - UNIT - 1 |