Abbotsford
KLN512415

KLEIN TOOLS 5124-15 Gloves Bag Heavy Duty

Price $72.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5124-15

Description

Made of durable no. 8 canvas. Has an expansion gusset 5-1/2 inch on top and 2-3/4 inch at bottom. Brass grommets in bottom for ventilation. Equipped with two-way snap on the back includes safety notice to remind workers of the importance of using gloves.


Made of durable No. 10 canvas

Has an expansion gusset 5-1/2-Inch (14 cm) on top and 2-3/4-Inch (7 cm) at bottom

Equipped with two-way snap on the back

Specifications

Brand Name Klein Tools Item Name Gloves Bag
Type Heavy Duty Height 4 in
Width 8 in Depth 15.000 in
Closure Type Two Way Snap Material No. 10 Canvas
Color Natural Weight 0.600 lb
UPC 092644553257

Packages

1 - UNIT - 1