Abbotsford
KLN520015

KLEIN TOOLS 5200-15 Tool Bag Pocket 10 Pockets

Price $218.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5200-15

Description

Cordura® ballistic nylon tool bag. Cordura® Ballistic nylon, a high-performance fabric resistant to abrasions, tears and scuffs. Molded bottom made with a durable impact modified polypropylene. 8-interior and 2-exterior pockets hold a wide assortment of hand tools and supplies. Large opening with reinforced steel frame maintains the bag's shape while loading and unloading. Heavy-duty nylon zipper closure and large leather zipper-pull assure easy operation. Box-stitched handles and D-ring shoulder strap mounts for extra strength and long life.Optional padded slip resistant adjustable shoulder strap (Cat. No. 58889) for hands free mobility. Cordura® is a registered trademark of INVISTA for durable fabrics. Width: 8'' (203 mm), height/depth: 14-1/2'' (368 mm), length: 15'' (381 mm) and weight (lbs.): 3.59.


Made of Cordura® fabric, a high-performance material resistant to abrasions, tears and scuffs

Molded bottom made with a durable impact modified polypropylene

8-interior and 2-exterior pockets hold a wide assortment of hand tools and supplies

Large opening with reinforced steel frame maintains the bag's shape while loading and unloading

Heavy-duty nylon zipper closure and large leather zipper-pull assure easy operation

Box-stitched handles and D-ring shoulder strap mounts for extra strength and long life

Optional padded slip resistant adjustable shoulder strap (Cat. No. 58889) for hands free mobility

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Pocket Height 15 in
Width 203 mm Depth 368 mm
Number of Pockets 10 Weight 3.500 lb
Includes Shoulder Strap Application Carrying Tools
UPC 092644556159

Packages

1 - UNIT - 1