Description
Made of tough No. 4 canvas. Heat-resistant, hard-leather bottom. Web loop for sliding over belt.
Specifications
| Brand Name | Klein Tools | Item Name | Electrode Bag |
| Type | Line-Hose | Height | 15.500 in |
| Width | 2.500 in | Depth | 304.8 mm |
| Number of Pockets | 1 | Material | No. 4 Canvas, Fabric |
| Color | Natural | Weight | 0.250 lb |
| Application | Web loop for sliding over belt | UPC | 092644553936 |
Packages
| 1 - UNIT - 1 |