Abbotsford
KLN54812MB

KLEIN TOOLS 54812MB MODBOX™ TOOL BAG COMPONENT BOX

Price $43.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54812MB

Description

Klein Tools MODbox™ Tool Bag, Tote, and Backpack Component Box comes with 3 removable dividers and a stay-put lid designed to keep contents from shifting. The clear lid provides an easy view of contents. Component box is IP65 rated and made with impact resistant polymers. Designed to connect to the bottom of the Electrician's Backpack, Tool Tote or Tool Bag (Cat. Nos. 62201MB, 62202MB, 66203MB) which easily connects with other MODbox™ components to make a custom mobile workstation.


MODbox™ compact storage box easily connects to other components for a customized mobile workstation

The component box provides additional portable storage when you connect to any MODbox™ backpack, tote or tool bag

Comes with 3 removable dividers to organize small parts such as wire nuts, connectors, and fasteners

Component box is made with impact resistant polymers and is IP65 rated for protection against debris and rain

Top interlocks with MODbox™ Electrician's Backpack (Cat. No. 62201MB), Tool Tote (Cat. No. 62202MB) or Tool Bag (Cat. No. 62203MB)

Specifications

Brand Name Klein Tools Type MODbox™ Toolbox
Height 3 in Width 9 in
Closure Type Heavy Duty Rubber Latches Material Impact Resistant Polymers
Color Orange Weight 2.2 lb 1 kg
Application EDSCM Modular Control Device Bodies and EFS/EDS Back Boxes UPC 092644548123

Packages

1 - UNIT - 1