Description
No. 4 canvas with double bottom. Bolt bag with bull-pin loop on each side. Belt capacity can be up to 3".
Specifications
| Brand Name | Klein Tools | Item Name | Bull Pin Bolt Bag |
| Type | Canvas Tool Pouches | Height | 9 in |
| Width | 10 in | Depth | 5 in |
| Number of Pockets | 3 | Material | No. 4 Canvas |
| Color | Beige | Weight | 0.85 lb |
| Application | Bolt bag with bull-pin loop on each side | UPC | 092644553752 |
Packages
| 1 - UNIT - 1 |