Abbotsford
KLN5416TFR

KLEIN TOOLS 5416TFR Bag bolt flame retardant canvas 9x10x5"

Price $43.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5416TFR

Description

Bolt bag made of flame-retardant No. 4 canvas. It has tunnel loop for sliding over belt.


Tool bag is made of flame resistant No. 4 canvas

Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide

Stitched and riveted with a double-bottom for added durability

Specifications

Brand Name Klein Tools Item Name Bolt Bag
Type Flame Resistant, Tunnel Connection Height 9 in
Width 10 in Depth 5 in
Number of Pockets 3 Material No.4 Canvas
Color Black Weight 0.900 lb
Standards California Proposition 65 Warning UPC 092644555299

Packages

1 - UNIT - 1