Abbotsford
KLN5539LBLU

KLEIN TOOLS 5539LBLU Tool Bag Large, Wide-Bottom Blue

Price $29.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539LBLU

Description

The Klein Tools Large Canvas Zipper bag is perfect for storing large hand tools and materials. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 Canvas and heavy-duty brass zipper and grommet for added durability. Stay organized with distinct colors and grommet for convenient hanging.


Tool Pouch provides convenient storage for large hand tools and materials

Wide-bottom on zipper bag allows for stability when standing and easy access when open

Heavy-duty brass zipper keeps canvas bag securely closed

Distinct bag color helps organize tools by job specific task

Sturdy brass grommet is convenient for hanging and storage

18-Inch (45.7cmm) long x 8-Inch (20.3 cm) high x 3.5-Inch (8,9 cm) wide bottom

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Large, Wide-Bottom Height 8 in
Width 3-1/2 in Depth 18 in
Closure Type Zipper Material No. 8 Canvas, Brass Grommet, Heavy Duty Brass Zipper
Color Blue Weight 7 oz
Application For Storage UPC 092644559273

Packages

1 - UNIT - 1