Abbotsford
KLN5539LCPAK

KLEIN TOOLS 5539LCPAK Tool Bag Wide-Bottom Red, Yellow, Blue

Price $82.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539LCPAK

Description

The Klein Tools Large Canvas Zipper bags are perfect for storing large hand tools and materials. This set includes three different colored bags (red, yellow, blue) for organizing by specific job tasks. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 canvas and heavy-duty brass zipper and grommet for added durability.


Zipper bag set comes with an assortment of three colors: red, yellow, blue

Wide-bottom allows for stability when standing and easy access when open

18-Inch (45.7 cm) long x 8-Inch (20.3 cm) high x 3.5-Inch (8.9 cm) wide bottom

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Wide-Bottom Height 8 in
Width 3-1/2 in Depth 18 in
Closure Type Zipper Material No. 8 Canvas
Color Red, Yellow, Blue Weight 7 oz
Application For Storage UPC 092644559303

Packages

1 - UNIT - 1