Abbotsford
KLN5816LFR

KLEIN TOOLS 5816LFR FLAME-RESISTANT CANVAS BOLT BAG

Price $109.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5816LFR

Description

Klein Tools' Hybrid Leather and Flame-Resistant Bolt Bag ensures durability and convenience for trade professionals. Featuring a snap hinge rim for effortless tool access and secure closure, reinforced rim and bottom to endure daily use, and strategically placed straps with tunnel loops ensuring a snug fit around your harness. Manufactured in the USA with global components and certified to meet NFPA-701 flame-resistant standards for lasting performance in demanding work environments.


Bolt Bag's snap hinge design keeps bag open for easy access and closed to secure tools

Internal loops for tool storage and separation

Reinforced leather rim and bottom to withstand daily use

Slimmer fire retardant canvas holder for securing bull pins and other tapered tools

Flexible leather holder for storing larger tools

Two strap tunnel loops for better fit around harness

Specifications

Brand Name Klein Tools Type Flame-Resistant Bolt Bag
Height 5 in Width 9.500 in
Depth 10.000 in Number of Pockets 5
Closure Type Snap Button Material FR Canvas,Leather
Color Black,Brown Weight 1.1 lb 0.5 kg
For Use With Bolts, Klein Tools Adjustable Wrenchs, Bullpins, Spud Wrenchs, Belts Includes L-Bracket, Washer, (2) Whizlock Bolt
Application 42" Steel handled bolt cutter UPC 092644557811

Packages

1 - UNIT - 1