Abbotsford
KLN62809MB

KLEIN TOOLS 62809MB MODbox™ Hardshell Backpack, 40 Pockets

Price $215.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62809MB

Description

Klein Tools MODbox™ Hard Shell Tool Backpack combines rigid protection with modular system compatibility for ultimate jobsite versatility. Locks directly into MODbox™ system while providing 40 pockets including a padded tech sleeve, fitting up to 17-Inch laptops. Attaches to the MODBox system with USB-C port and integrated headlamp bracket. Protective shell construction with a durable molded MODBox bottom for additional stability.


MODbox™ compatibility locks directly into MODbox™ system for secure transport and fast setup

Hard front shell structure protects tools and electronics from impact and compression while maintaining shape during transport

Padded tech sleeve fits up to 17-Inch laptops

Abundant storage features 40 multi-function pockets for organizing hand tools and accessories

USB-C port with integrated headlamp bracket provides device charging capability and hands-free lighting for dark workspaces

Water-resistant 1680d fabric with curved molded base resists moisture and tipping while protecting contents

Dual protective quick-access pockets conveniently store frequently needed items for immediate access

Hard shell backpack maintains shape to protect gear during demanding workdays

Specifications

Type Hardshell Backpack Height 22 in
Width 11.750 in Depth 14.250 in
Number of Pockets 40 Material Polyester
Color Black Weight 10.300 lb
Application Tool Carrying UPC 092644628092

Packages

1 - UNIT - 1