Abbotsford
KLNBC534C

KLEIN TOOLS BC534C BAG NOSE RAIL SYSTEM

Price $344.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BC534C

Description

Nose Bag, Rail System. Built to hold 18-Inch and 24-Inch bolt cutters for secure, jobsite-ready storage. Adds vertical storage flexibility with extra web strapping for bolt cutters or accessories. Improves efficiency with rigid pockets that allow smooth tool insertion and removal. Withstands harsh conditions with impact-resistant 1680D nylon construction. Seamlessly integrates into the Bucket Work Center modular system.

Specifications

Brand Name Klein Tools Item Name Nose Bag, Rail System
Type Ecosystem for Lineman Utility Buckets Height 3.5 in (8.9 cm)
Width 10.5 in (26.6 cm) Number of Pockets 2
Material 1680D Nylon Color Gray/Black/Orange
Weight 4 lb (1.8 kg) For Use With 18'', 24'' Bolt Cutters
Includes Nose Bag Application Storage

Packages

1 - UNIT - 1