Abbotsford
BRAI4311SC

W H BRADY I4311-SC I4311 PRINTER SOFT CASE BLUE

Price $101.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-SC

Description

Keep your i4311 Industrial Label Printer organized and protected with this Soft Case. Ultimate protection: Soft padding prevents damage while transporting. Organized storage: Convenient compartments hold Brady materials, batteries, cords and more. Adjustable: Stay comfortable with the adjustable shoulder strap. For use with the i4311 Industrial Label Printer with Portability.


Ultimate protection: Soft padding prevents damage while transporting

Organized storage: Convenient compartments hold Brady materials, batteries, cords and more

Adjustable: Stay comfortable with the adjustable shoulder strap

For use with the i4311 Industrial Label Printer with Portability

Keep your i4311 Industrial Label Printer organized and protected with this Soft Case.

Specifications

Type Carrying Case Width 22 in
Height 11 in Color Blue
UPC 888434668504

Packages

1 - UNIT - 1