Abbotsford
KLN29216

KLEIN TOOLS 29216 CARRYING CASE, REPLACEMENT PART

Price $74.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29216

Description

Carrying Case for the Klein Tools 200W Foldable Solar Panel. This case features an adjustable shoulder strap for convenient carry. The outer pocket allows additional storage of cables and adapters. After a long day, simply fold up the solar panel, sold separately (Cat. No. 29251) and store in the lightweight, yet durable carrying case.


Heavy-duty nylon construction to help keep your panel protected in inclement weather

Adjustable, removable shoulder strap for a customized fit and convenient carry

Outside pocket to store adapters and cables

Carrying case is a replacement part for the 200W Solar Panel (Cat. No. 29251)

Reflective fabric on front and rear of the solar panel to help locate panels in the dark

Specifications

Brand Name Klein Tools Type Replacement Part
Width 1.63 in Height 11.81 in
Number of Pockets 1 Material Nylon
Color Black Application Carrying Case
UPC 092644290459

Packages

1 - UNIT - 1