Description
Replacement case for the basic and premium insulated tool kits (33529 and 33526). Highly durable, black nylon case. Zipper closure, polypropylene handles and custom-fitted tool pockets.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cordura® |
| Item Name | Replacement Case | Type | Highly Durable |
| Length | 2.5 in | Width | 15 in |
| Height | 11 in | Number of Pockets | 8 |
| Material | Nylon/Polypropylene | Color | Black |
| Standards | California Proposition 65 Warning | Application | For Store Tools in Custom Fitted Case |
| UPC | 092644335365 |
Packages
| 1 - UNIT - 1 |