Description
Extra-sturdy, bright yellow custom case includes three pallets with custom-fitted pockets to protect each tool. Designed for the general purpose 22-piece insulated kit (33527). Piano-hinged case cover has both a combination lock and two key-locked latches for security. Storage space behind the pallets to keep important papers or accessories.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Case |
| Type | Extra Storage | Length | 8-1/4 in |
| Width | 18-7/8 in | Height | 15-3/8 in |
| Number of Pieces | 22 | Number of Pockets | 22 |
| Material | Plastic | Color | Yellow |
| Standards | California Proposition 65 Warning | Application | For Store Tools in Custom Fitted Case |
| UPC | 092644335372 |
Packages
| 1 - UNIT - 1 |