Abbotsford
KLNBC504S

KLEIN TOOLS BC504S MAGNETIC TOOL MODULE, S-HOOK

Price $145.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BC504S
Documents Documents

Description

The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Magnetic Tool Storage Module has four Rare Earth magnetic plates to hold hand tools, sockets, bits and other small parts. This will be the Lineman's office. The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job.


S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) lip (Cat. Nos. BC311, BC312 sold separately)

The Magnetic Tool Storage Module has four Rare Earth magnetic plates that are strong enough to hold metal hand tools and parts

Magnetic plates are located on the front of the module to quickly access the tools and parts needed for the job

1 S-Hook is required to help secure the module to the aerial bucket

Specifications

Brand Name Klein Tools Item Name Magnetic Tool Storage Module
Type Ecosystem For Lineman Utility Buckets Length 3.54 in
Width 1.97 in Height 8.71 in
Material Impact Modified Nylon Color/Finish Black/Gray/Orange
Includes S-Hook Application For Utility
UPC 092644880087

Packages

1 - UNIT - 1