Abbotsford
KLN62482

KLEIN TOOLS 62482 Tradesman Pro™ Tool Station Tool Bag Backpack, 27 Pockets

Price $212.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:62482

Description

The Tradesman Pro™ Tool Station Pro Backpack has 27 pockets and a large interior for maximum tool storage. The front flap unzips halfway for quick tool access or fully extends for workstation access. The tough, wide molded bottom protects from the elements and keeps the bag from tipping. It also includes an internal bracket for use with a Klein Tools Headlamp to illuminate tool bag interior or external surroundings.


Tool Station Pro Backpack unzips halfway for easy tool access or fully to create an on-the-go work station

Backpack features large interior to easily carry zipper bags, power tools, and gear

27 pockets for maximum tool and gear storage, designed to accommodate power tools

Fully-molded bottom helps protect contents from the elements

1.5-Foot USB-C cord is included with a cord management system

Exterior port for charging devices outside of the tool backpack

Includes an internal headlamp bracket compatible with Klein Tools Headlamps (Cat. Nos. 56062, 56049), sold separately, to illuminate the tool bag interior or external surroundings

Specifications

Type Tool Backpack Material 1680d Ballistic Polyester Body,Hard Molded Polypropylene Bottom
Color Black,Gray,Orange Width 10.500 in
Height 20 in Application Tool Carrying
UPC 092644624827

Packages

1 - UNIT - 1 E - UNIT - 1