Abbotsford
KLN69105

KLEIN TOOLS 69105 Circuit Tester 80 - 600 VAC/VDC

Price $64.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69105

Description

Tests circuits rated from 80 to 600 volts AC/DC. High-visibility neon lamp indicator. High-impact, sealed 5 11/16'' (144 mm) probes on long 24'' (610 mm) leads for convenience in testing motors, fuses, relays, switches, etc. Resistor between each probe and lead. Reliable electronic components.


Tests circuits rated from 80 to 600 volts AC/DC

High-visibility neon lamp indicator

High-impact, sealed 5-11/16-Inch (144 mm) probes on long 24-Inch (610 mm) leads for convenience in testing motors, fuses, relays, switches, etc.

Resistor between each probe and lead

Reliable electronic components

Specifications

Brand Name Klein Tools Item Name Circuit Tester
Power Supply 80 - 600 VAC/VDC Display Type Indicator Lights
Dimensions 35 in L Application For Testing Motors, Fuses, Relays, Switches
UPC 092644691058

Packages

1 - UNIT - 1