Abbotsford
KLNCL445

KLEIN TOOLS CL445 HVAC CLAMP METER

Price $139.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL445

Description

Klein Tools CL445 Clamp Meter is an advanced HVAC clamp meter with automatically ranging true root mean square (TRMS) for maximum accuracy. The meter measures AC current, inrush current, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, temperature, diodes, and more. This Digital Clamp Meter can simultaneously measure current and voltage, has a built-in worklight and comes with right-angle input test leads, push-on alligator clips, K-Type thermocouple, storage pouch, instructional manual, and 3 x AAA batteries.


CL445 HVAC Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter

Digital clamp measures 600 A AC current and inrush current

Test leads measure 750V AC/600V DC voltage, DC micro amp, resistance, continuity, frequency, duty-cycle, capacitance, and diode tests

K-Type thermocouple port for measuring temperature from -148 to 1832-Degree Fahrenheit (-100 to 1000-Degree Celsius)

Detect AC current with non-contact voltage tester integrated into the clamp jaw

Backlit LCD with dual V + A function allows simultaneous viewing of voltage and current measurements

Dedicated mode for capturing DC micro amp and inrush current

Meter has a built-in worklight to illuminate in low light areas

CAT IV 600V, CAT III 750V, Class 2, Double insulation safety rating

Includes right-angle input test leads, push-on alligator clips, K-type thermocouple, storage pouch, instruction manual, and 3 x AAA batteries

Specifications

Brand Name Klein Tools Type HVAC TRMS Clamp Meter
Display 6000 Count LCD Capacitance 6.000mF
Temperature Range -148° to 1832°F (-100° to 1000°C) Weight 0.788 lb
Standards CAT IV 600V, CAT III 750V, Class 2, Double Insulation Safety Rating Application Measures AC Current, Inrush Current, AC/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, Temperature, Diodes, and More
UPC 092644693786

Packages

1 - UNIT - 1