Abbotsford
KLNCL810

KLEIN TOOLS CL810 600A CLAMP METER WITH WORKLIGHT

Price $206.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL810

Description

Klein Tools CL810 Clamp Meter with Flashlight delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, inrush, and capacitance, all with True RMS precision. It features diode testing and LoZ mode to eliminate ghost voltages. Temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications.


Clamp meter with True RMS provides accurate and reliable measurements across various applications

Measures AC/DC voltage, AC/DC current 10mA-600A, resistance, DC micro amps, temperature, diode test, continuity, capacitance, frequency/duty cycle, and inrush

Transflective reverse-contrast display provides excellent visibility in both sunlight and dark environments

Illuminated dial ensures clear visibility and easy reading, even in low-light environments

Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements

Integrated worklight illuminates the work area for improved visibility in dark or confined spaces

Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source

Rated IP40 for ingress protection, withstands drops from 6.6 feet (2 m), and includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries

Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb

Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (Cat. Nos. 69445 or 69417) for hands-free operation

Specifications

Brand Name Klein Tools Item Name 600A AC/DC Auto-Ranging TRMS Clamp Meter with Worklight
Type Pro Clamp Meter Display Transflective Reverse-Contrast with 6000 Count LCD
AC Voltage Range 1000V DC Voltage Range 1000V
Capacitance 6000µF Temperature Range 40° to 1832° F (-40° to 1000° C)
Frequency Range 1Hz - 500 KHz Dimensions 9.06 inch (L) x 3.47 inch (W) x 1.65 inch (H)
Weight 0.810 lb Includes Clamp Meter; Right-Angle Input Test Leads; Thermocouple; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Standards CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA Application Variety Of Electrical Diagnostic And Troubleshooting Applications
UPC 092644694486

Packages

1 - UNIT - 1