Abbotsford
klncl120

KLEIN TOOLS CL120 Digital Clamp Meter, AC Auto-Ranging 400 Amp

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL120
Documents Documents

Description

Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features.


Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance and continuity via test-leads

Non-contact voltage tester integrated into the clamp jaw

Backlit LCD for ease of viewing in low light

Auto ranging measurements

Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands-free operation

Durable, multifunction meter

Auto-Range, Hold, Data Hold, and Max value

Auto-power off after 10 minutes to conserve battery life

Includes a carrying case, test leads with CAT III/CAT IV safety caps, Instructions, and 3 x AAA batteries

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type Auto Ranging Clamp Jaw Capacity 1.6 in
Display Backlit LCD AC Voltage Range 600 VAC
DC Voltage Range 600 V Capacitance
Resistance 20 MO Temperature Range
Data Hold Yes Counts 2000
Battery Type (3) AAA Amperage Range 400 A
Accuracy +/-1.0 + 3 digits Dimensions 8.45 in L x 3.5 in W x 1.5 in H
Weight 11 oz Warranty Limited
Includes Carrying Case, Instructions, Test Leads, and Batteries Standards CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Application Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance and Continuity via Test-Leads UPC 092644692833

Packages

1 - UNIT - 1