Abbotsford
KLNCL390

KLEIN TOOLS CL390 AC/DC Digital Clamp Meter, Auto-Ranging 400 Amp

Price $138.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL390

Description

Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting.


High-visibility reverse contrast LCD display for improved view ability in all ambient lighting conditions

Measures AC/DC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple

Max/Min, Rel/Zero and Data Hold capability

Specifications

Brand Name Klein Tools Type AC/DC Current TRMS Clamp
Display 4000 Count Reverse Contrast LCD Capacitance 4000 µF
Temperature Range -40° - 1832°F (-40° - 1000°C) Battery Type 3 X AAA
Weight 0.516 lb Standards CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Application Capacitance And Tests Diodes Via The Test Leads,Continuity,DC Microamp Current,Duty-cycle,Frequency,Measures Both AC/DC Current And NCVT Via The Clamp And AC/DC Voltage,Resistance,Temperature With Thermocouple UPC 092644692871

Packages

1 - UNIT - 1