Abbotsford
MIL223620

MILWAUKEE 2236-20 MILWAUKEE Clamp Meter 600 V, 600 VDC

Price $320.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2236-20
Documents Documents

Description

The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green Power On indicator light so you know the voltage detector is working properly before use.


600 uA DC for Flame Rectification

Built-In Voltage Detector and LED Work Light

High Contrast, White on Black Display with Backlight for easy reading

Measures up to 600 amps AC, Large 1.30” jaw opening

Rugged over-molding increases durability and user grip

Thermocouple (dual banana) input for contact temperature measurement

Thin Jaw Profile for easier wire measurement in panels or in bundles

True-RMS for accurate measurement in all applications

Wide Voltage range to 600 AC/DC volts

Thin Jaw Profile for easier wire measurement in panels or in bundles

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Clamp Meter Jaw Capacity 1.3 in
Display High Contrast White on Black with Backlight AC Voltage Range 600 V
DC Voltage Range 600 VDC Capacitance Yes
Resistance 6 kO Temperature Range -40 to 752 °F
Battery Type Alkaline Amperage Range 600 A
Dimensions 9.5 in L Application For HVAC/R
UPC 045242173761

Packages

1 - UNIT - 1