Abbotsford
MIL223720

MILWAUKEE 2237-20 MILWAUKEE Clamp Meter Peak Hold 600 V, 600 VDC

Price $396.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2237-20
Documents Documents

Description

The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green Power On indicator light so you know the voltage detector is working properly before use.


Built-In Voltage Detector and LED Work Light

CAT III 600V for increased safety

Frequency Measurement

High Contrast, White on Black Display with Backlight for easy reading

Measures up to 600 amps AC/DC, Large 1.30” jaw opening

Inline Design for Easy Maneuvering

Thin Jaw Profile for easier wire measurement in panels or in bundles

True-RMS for accurate measurement in all applications

Wide Voltage range to 600 AC/DC volts

5-Year Warranty

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Clamp Meter Type Peak Hold
Display High Contrast White On Black AC Voltage Range 600 V
DC Voltage Range 600 VDC Capacitance Yes
Resistance 6 kOhm Battery Type Alkaline
Amperage Range 600 A Frequency Range 1 - 10 kHz
Dimensions 1.300 IN Jaw X 9.500 IN Length Application For HVAC/R
UPC 045242173778

Packages

1 - UNIT - 1