Abbotsford
MIL48229802

MILWAUKEE 48-22-9802 150' Laser Distance Meter

Price $177.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9802

Description

Milwaukee® 150 Ft. laser distance meters are designed to provide the easiest measurements from all orientations, and feature an array of new functionality. 2 in. color screens offer maximum visibility in low light conditions. Each features a simplified user interface that has been designed from the ground up for fast navigation so users can quickly choose their function and take a measurement with minimal downtime. Corners.


+/- 1/16" Accuracy

150' Range

2 Position Auto-Detecting Lever

Backlit Color Screen

Continuous Real-Time Measurements

IP54

Side-Shot Button

Simplified User Interface

Specifications

Brand Name Milwaukee Item Name Laser Distance Meter
Type Digital Auto Level Measuring Range 1500 ft
Accuracy +/-1/16 in Display Type Backlit
Measuring System Metric Battery Type AAA
Overall Height 0.9 in Overall Width 1.9 in
Length 4.2 in Width 1.9 in
Weight 0.2 lb Standards IP54 Rated
UPC 045242493272

Packages

1 - UNIT - 1