Abbotsford
MIL222420

MILWAUKEE TOOL 2224-20 Digital GFCI Receptacle Tester

Price $47.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2224-20

Description

The MILWAUKEE® Digital GFCI Receptable Tester is designed to reduce the risk of electrical shock generated from outlets. The over molded grip provides durability and comfort for all applications. Additionally, the visual indicator light turns on indicating the activation of the GFCI test, if functionally correctly. The LCD screen offers clear reading of the wiring conditions of an outlet, voltage, and trip time. LED visual indicators help determine the wiring conditions of an electrical outlet. Wiring conditions indicated: hot & ground reversed, hot & neutral reversed, open hot, open neutral, open ground, and correct wiring.


LCD Screen Offers Clear Reading of Wiring Conditions, Voltage, and Trip Time

Over Molded Grip for Durability and Comfort

Verifies the Functionality of a Ground Fault Protective Device on GFCI Outlets

LED Visual Indicators Identifies Wiring Conditions in Electrical Outlets

CAT II 135V Safety Rating

Built to Withstand a 6-Foot Drop

Powered by (2) AAA batteries

2-Year Warranty

Specifications

Brand Name Milwaukee Tool Color Black,Red
UPC 045242854509

Packages

1 - UNIT - 1