Description
FWZ Series AC hour meter is non-resettable and flush-panel mounted with watertight/dust tight sealed bezels. All models are black plastic (except FWZ72B which is blue-silver on colorless frosted polycarbonate) with white numerals on black background. Tenths and hundredths numerals are yellow.
Specifications
| Brand Name | Intermatic | Item Name | Hour Meter |
| Type | Non-Resettable, AC Hour Meter | Display Type | Analog, Digital |
| Timing Range | 99999.99 hr | Number of Digits | 7 |
| Voltage Rating | 120 V | Temperature Rating | 160 degrees F |
| Frequency Rating | 50/60 Hz | NEMA Rating | IP54 |
| Color | Black | Series/Model | FWZ72 |
| Bezel Face Size | 2.83 in | Bezel Face Type | Round |
| Mounting | Flush, Panel | Standards | UL Listed, CSA Certified, CE |
| Application | Distribution/Control Panel,Monitoring | UPC | 078275153165 |
Packages
| 1 - UNIT - 1 |