Abbotsford
KLNCL120VP

KLEIN TOOLS CL120VP Clamp Meter Electrical Test Kit

Price $119.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL120VP
Documents Documents

Description

The CL120VP Electrical Test Kit from Klein Tools is designed with optimum reliability and safety in mind. Kit comes with 1 meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL120 is an AC auto-ranging 400 Amp AC/DC digital clamp meter. The RT210 Receptacle Tester detects common wiring problems for Standard and GFCI AC electrical outlets. The NCVT-3P is a dual range non-contact tester with flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Test AC and DC voltage at four commonly used ranges with the ET40 Voltage Tester.


CL120 Clamp Meter measure AC current via the clamp, and AC/DC voltage, resistance and continuity via test leads

Meter has backlit LCD for ease of viewing in low light and is CAT III 600V, Class 2 Double Insulated

RT210 detects the most common wiring problems in standard and GFCI receptacles

A convenient chart on RT210 helps determine wiring conditions: open ground, reverse polarity, open hot, open neutral, and hot/ground reversed

NCVT-3P has dual-range capabilities to detect from 12 to 1000V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications

Bright flashlight illuminates work area and may be used independent of NCVT-3P voltage detection function

ET40 tests AC voltages from 12V to 240V AC at four useful levels aligned with commonly used residential voltages

ET40 also tests DC voltages from 1.5V to greater than 17V to 24V at four common levels

Specifications

Brand Name Klein Tools Item Name Electrical Test Kit
Type Auto Ranging Clamp Length 8-1/2 in
Voltage Rating 600 VAC/VDC Includes CL120 3 x AAA, Clamp Meter with Test Leads, RT210 GFCI Receptacle Tester, NCVT3-P 2 x AAA Dual Range Non-Contact Voltage Tester with Flashlight, ET40 2 x AAA Electronic AC/DC Voltage Tester, Carrying Case, Instructions, and All Needed Batteries
Standards CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified Application For Testing and Measuring Voltage
UPC 092644693410

Packages

1 - UNIT - 1