Abbotsford
KLNMM320KIT

KLEIN TOOLS MM320KIT Digital Multimeter Electrical Test Kit

Price $92.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MM320KIT
Documents Documents

Description

The MM320KIT Digital Multimeter Electrical Test Kit from Klein Tools is designed with reliability and safety in mind. This comprehensive kit comes with MM320 Digital Multimeter, NCVT-3P Non-Contact Voltage Tester with Flashlight, ET45 Voltage Tester, RT210 GFCI Receptacle Tester, a padded storage pouch and all required batteries. All offered in one kit for value and convenience.


Digital Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2 ohm resistance

Meter also test batteries, diodes, and continuity

Voltage Tester NCVT-3P has dual-range capabilities to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications

ET45 tests AC voltages from 28V to 240V AC at four useful levels aligned with commonly used residential voltages, and DC voltages from 32V to 330V at four common levels

Built-in test lead holder on back of ET45 holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads

RT210 detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed

Receptacle tester works on GFCI outlets and confirms operation of the ground fault protective device

Specifications

Brand Name Klein Tools Type Digital Multimeter Electrical Kit
Standards CAT III 600V; CE Application Measures up to 600V AC/DC Voltage, 10A DC Current and 2MO Resistance. Tests Batteries, Diodes, and Continuity
UPC 092644693403

Packages

1 - UNIT - 1