Abbotsford
KLNNCVT3PKIT

KLEIN TOOLS NCVT3PKIT Electrical Test Kit

Price $56.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT3PKIT
Documents Documents

Description

The NCVT3PKIT from Klein Tools includes a dual-range, non-contact voltage tester with integrated Flashlight, and an AC/DC Voltage Tester. The NCVT-3P with flashlight is a non-contact voltage tester that detects 12 to 1000V AC and 70 to 1000V AC, and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. The ET45 AC/DC Voltage Tester is designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical applications. This tester does not require batteries, and features a pocket clip for convenient carrying.


Electrical test kit contains a non-contact AC voltage tester with integrated flashlight and AC/DC voltage tester

Dual range NCVT-3P with flashlight automatically detects and indicates low voltage (12-1000V) range and standard voltage (70-1000V AC)

NCVT-3P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires

NCVT-3P is a lightweight, compact tool with pocket clip for convenient storage and quick access

Bright flashlight on the NCVT-3P illuminates work area and may be used independent of voltage detection function

NCVT-3P safety rating of CAT IV 1000V provides expanded operation and protection

The ET45 tests AC voltages from 24V to 240V AC at four useful levels and DC voltages from 32V to 330V at four levels

Built-in test lead holder on back of ET45 tester holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads

ET45 has a safety rating of CATIII 350V, Class 2, Double insulation

Batteries not required for the ET45 tester is powered by the applied voltage

Specifications

Brand Name Klein Tools Item Name Electrical Test Kit
Type Dual Range Length 5.7 in
Voltage Rating 12 - 1000 VAC, 24/48/120/240 VAC Level Indicators, 32/64/160/330 VDC Level Indicators Includes Non-Contact AC Voltage Tester with Flashlight, 2 x AAA Batteries and AC/DC Voltage Tester
Standards NCVT3P: CAT IV 1000V, ET45: CATIII 350V Application ET45 - Measures AC/DC Voltage,NCVT-3P - Non-Contact Detection And Testing Of AC Voltage
UPC 092644693304

Packages

1 - UNIT - 1