Abbotsford
KLNET120

KLEIN TOOLS ET120 Combustible Gas Leak Detector

Price $169.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET120
Documents Documents

Description

The ET120 is it the perfect choice for HVAC professionals. It is an easy-to-use tester that provides audible and visual alarms in the presence of methane, propane and other combustible gases at concentrations as low as 50 ppm. It features two levels of sensitivity depending on users' needs: High (approximately 50 to 1000 ppm) and Low (approximately 1,000 to 10,000 ppm).


Detection range: Approximately 50 to 10,000 ppm (based on Methane)

Two levels of sensitivity: High (approximately 50 to 1000 ppm) and Low (approximately 1000 to 10,000 ppm)

Five red LED's (visual) and 85dB audible alerts that increase with gas concentration

Automatic zero-point calibration at power-up (lights will flash during self-calibration this does not indicate the presence of gas)

18-Inch flexible gooseneck expands sensor's reach clips onto meter for storage

Over-molded body for comfortable grip

Auto power-off after 10 minutes of non-usage conserves battery life

Includes detector, 4xAAA batteries, instruction manual and storage pouch

Specifications

Brand Name Klein Tools Item Name Gas Leak Detector
Type Combustible Display Digital
Battery Type (4) AAA Dimensions 28.31 in L x 1.78 in W x 2.75 in H
Warranty Limited Includes Batteries, Carrying Pouch
Application For HVAC Professionals UPC 092644690648

Packages

1 - UNIT - 1