Abbotsford
KLNET160

KLEIN TOOLS ET160 Refrigerant Gas Leak Detector

Price $317.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET160
Documents Documents

Description

Klein Tools’ ET160 is an easy-to-use Refrigerant Gas Leak Detector that provides audible and visual alarms in the presence of CFCs, HFCs, HCFCs, and blends. Detect as low as 100 ppm of common refrigerant gases. Features automatic zero-point calibration, hold, mute, and low battery indicator.


Refrigerant gas leak detection of CFCs, HFCs, HCFCs, and blends from 100 ppm to 3000 ppm

18-Inch gooseneck probe for easy access around equipment

Visual and audible alarms increase with refrigerant gas concentration

High (100 to 1000 ppm) and low (200 to 3000 ppm) levels of sensitivity settings based on R-134A

Automatic zero-point calibration at power-up, hold, mute, and low battery functions

Auto-power off after 10 minutes of inactivity to conserve battery

Conforms to EN14624:2020 testing

6.6-Foot (2 m) drop protection

Includes 4 x AAA batteries, storage pouch, and instructions

Specifications

Brand Name Klein Tools Item Name Gas Leak Detector
Type CFCs, HFCs, HCFCs, and Blends Refrigerant Display LED
Battery Type (4) AAA Dimensions 8.11 in L x 2.72 in W x 1.75 in H
Material Polycarbonate Warranty Limited
Includes Batteries, Pouch, and Instructions Application For Refrigerant Gas Leaks
UPC 092644693373

Packages

1 - UNIT - 1