Abbotsford
KLN69355

KLEIN TOOLS 69355 PREMIUM ELECTRICAL TEST KIT

Price $78.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69355

Description

Klein Tools Premium Electrical Test Kit includes a Manual-Ranging Digital Multimeter (Cat. No. MM320) with right-angle test leads, Dual Range Non-Contact Voltage Tester with Flashlight, 12 to1000 VAC (Cat. No. NCVT3P), and a GFCI Receptacle Tester with LCD (Cat. No. RT250). This convenient kit features products for a variety of applications with safety and reliability in mind. Comes with all required batteries.


Electrical Kit with Premium Testers solve various electrical applications Manual-Ranging Digital Multimeter, Dual Range Non-Contact Voltage Tester with Flashlight, and GFCI Receptacle Tester with LCD

Digital Multimeter MM320 measures up to 600V AC/DC voltage, 10A DC current and 2MOhms resistance also tests batteries, diodes, and continuity

Voltage Tester NCVT3P has dual-range capabilities to detect from 12 to 1000 VAC or 70 to 1000 VAC for a broad variety of low-voltage or standard voltage applications

Bright flashlight illuminates work area and may be used independent of voltage detection function

GFCI Receptacle Tester RT250 features a large backlit LCD readout of voltage, and clear indication of wiring conditions, including patent pending detection of Open Neutral / Open Ground wiring faults

LCD readout on receptacle tester shows the time required to trip a GFCI device for use on 3-wire, North American 120V electrical outlets only

Digital Multimeter MM320 includes right-angle test leads and all required batteries

MM320 is CAT III safety rated for 600V

Specifications

Brand Name Klein Tools Type Electrical Test Kit
Display Type 2000 Count LCD Material ABS,Electronic Components
Application 10A DC Current And 2MO Resistance. Tests Batteries,Continuity,Diodes,Multimeter Measures Up To 600V AC/DC Voltage UPC 092644693557

Packages

1 - UNIT - 1