Abbotsford
KLNMM720

KLEIN TOOLS MM720 DIGITAL MULTIMETER, TRMS AUTO 1000V

Price $152.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MM720

Description

Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.


Tester measures up to 1000V AC/DC voltage, 10A AC/DC current and 60 MOhms resistance plus temperature, capacitance, frequency, low impedance (LoZ), duty-cycle, test diodes and continuity

High visibility, reverse contrast display with optical sensor to automatically optimize viewability in dark or bright ambient lighting

Tough meter built to withstand a 6.6-Foot (2 m) drop and is rated IP42

Includes carrying pouch, test leads, thermocouple with adapter, and batteries

CAT IV 600V Safety Rating

Specifications

Brand Name Klein Tools Item Name Digital Multimeter
Type True RMS Auto-Ranging Display Type LCD
Voltage Range AC 1000 V Voltage Range DC 1000 V
Capacitance Range 6000 µF Resistance Range 60 MO
Audible Continuity Yes Diode Test Yes
Temperature Range -40 to 1832 °F Data Hold Yes
Counts 6000 Dimensions 6.94 in L x 3.37 in W x 1.88 in H
Amperage Range AC 10 A Amperage Range DC 10 A
Frequency Range 1 Hz - 500 kHz Material ABS
Warranty Limited Includes Carrying Case, Test Leads, Thermocouple, Batteries, and User Manual
Standards CAT III Application For Testing and Measuring Voltage
UPC 092644693762

Packages

1 - UNIT - 1