Abbotsford
MIL221620

MILWAUKEE 2216-20 Multimeter digital TRMS 40Mohm 10AMP 600VAC/DC 50kHz

Price $238.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2216-20

Description

Heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 Digital Multimeter features: True RMS measurement to accurately measure all applications; CATIII 600V for increased safety in demanding electrical environments; AC voltage range of 6 millivolts to 600 volts; DC voltage range of 600 millivolts to 600 volts DC; Resistance measurement from 600 ohms to 40 Mohm; frequency measurement from 10Hz to 50 kilohertz; detects continuity at less than 30 ohms; Current measurement to 10amps AC/DC; hold function, min/max function and digital bar graph readout; black on white display and backlight for easier reading; rugged over-molding for improved durability and user grip; proprietary rail system for mounting accessories; includes one (1) test lead set, two (2) AA batteries, and manual; covered by 5 year warranty. Nothing but HEAVY DUTY.


Auto Range to mV

Capacitance to 1000 µF

CAT III 600V for increased safety

Current Measurement to 10A AC/DC

Frequency measurements from 10Hz to 50kHz

Resistance range from 600 ohm to 40 Mohm

Rugged over-molding increases durability and user grip

True-RMS for accurate measurement in all applications

Wide Voltage range to 600 AC /DC volts

Specifications

Brand Name Milwaukee Item Name Digital Multimeter
Type True RMS Display Type Standard Backlight LCD
Voltage Range AC 6 mV - 600 V Voltage Range DC 600 mV - 600 V
Capacitance Range 1000 µF Resistance Range 40 MO
Audible Continuity Yes Temperature Range -40 to 752 °F
Data Hold Yes Counts 9999
Battery Type AA Dimensions 6-1/2 in L
Voltage Accuracy DC +/-0.5% + 2 Digits Voltage Accuracy AC +/- 2%
Amperage Range AC 10 A Amperage Accuracy AC +/- 1.5%
Amperage Range DC 10 A Amperage Accuracy DC +/- 1%
Frequency Range 2 Hz - 50 kHz Operating Temperature 14 - 122 °F
Material Plastic Warranty 5 yr
Includes (1) Electrical Test Lead Set, (2) AA Batteries, (1) Manual Standards C1, CE, EMC EN61326-1, EN61010-031 (Probes), EN61010-1, IEC/EN61010-1 2nd Edition for Measurement Category III, Pollution Degree 2, UL 61010-031 (Probes), UL 61010-1, cULus Listed
Application For Professional Residential, Commercial and Industrial UPC 045242236923

Packages

1 - UNIT - 1