Description
This 2 Ft. aluminum straight edge has easy reading in.scale graduations which read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. It is a great tool for measuring surfaces up to 2 Ft. long.
Specifications
| Brand Name | Milwaukee | Sub Brand | Empire® |
| Item Name | Straight Edge Ruler | Type | 1-Stage, Heavy Duty |
| Measuring System | SAE | Length | 24 in |
| Width | 2 in | Material | Aluminum |
| Graduations | 1/16 in, 8th and 16th | Thickness | 0.13 in |
| Color/Finish | Silver | UPC | 015812040021 |
Packages
| 1 - UNIT - 1 |