Abbotsford
KLNVDV770855

KLEIN TOOLS VDV770-855 Replacement Cables for Tone & Probe Test and Trace Kit

Price $9.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV770-855
Documents Documents

Description

These replacement test cables work with Klein's Tone & Probe Test and Trace Kit (VDV500-705) for wire identification, tracing and wire pair identification. The alligator clips work on unterminated wires. The RJ11 plus easily connects to telephone or RJ45 data jacks.


Replacement test cables for Tone & Probe Tester and Tracer Kit (VDV500-705)

RJ11 to alligator clip test cable

Alligator clips for use on unterminated wires

Replaces damaged or lost test cables

Cables are 6-Inch (15.2 cm) in length

Comes in resealable poly bag

Specifications

Brand Name Klein Tools Item Name Replacement Cable
Type Replacement Cables Length 5.9 in
Jacket Material PVC/Polycarbonate For Use With Tone & Probe Test and Trace Kit
Includes Alligator Clips to RJ11 Plug, RJ45 to RJ45 Application For Wire Toning and Tracing
UPC 092644583537

Packages

1 - UNIT - 1