Abbotsford
KLNVDV999068

KLEIN TOOLS VDV999-068 Replacement Tip for Probe-Pro Tracing Probe

Price $15.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV999-068

Description

This replacement tip for the Probe-Pro Tracing Probe (VDV500-123) helps trace wires on common wiring systems. The tip is responsive, durable, non-metallic and conductive. No tools required. Just twist and lock.


Replacement tip for the Probe-Pro Tracing Probe (VDV500-123)

Tool-less, twist-and-lock replaceable tip

Responsive, durable, non-metallic, conductive tip

Traces wires on common wiring systems when used with the Pro-Toner No. VDV500-123

To remove tip, turn counterclockwise a quarter turn and pull gently to remove

Insert new tip with key in proper orientation and push gently

Rotate a quarter turn clockwise to lock into place

Specifications

Brand Name Klein Tools Item Name Replacement Tip
Type Replacement Part Size 0.4 in L x 0.4 in W x 1.6 in H
Material Plastic For Use With VDV500-123 and VDV500-820 Tracing Probe and Probe Kit
Application For Wire Tracing UPC 092644582905

Packages

1 - UNIT - 1