Abbotsford
KLNVDV999920

KLEIN TOOLS VDV999-920 TONE GENERATOR REPLACEMENT LEADS

Price $39.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV999-920

Description

Replacement Leads for the Digital Tone Generator (Cat. No. VDV500-163). Includes two integrated alligator clips with angled bed of nails (ABN) and one RJ45 cable.


Replacement Leads for Digital Tone Generator (Cat. No. VDV500-163)

Includes two integrated alligator clips with angled bed of nails (ABN), one for positive (red) and one for negative (black)

Alligator clips easily attach and detach from the tone generator using banana clips

Alligator clips include dust caps to prevent dirt and dust from getting into the banana clips

Leads are made from 18 AWG wire

Alligator clips measure 24-Inch (61 cm) from end to end

Includes one RJ45 cable

Specifications

Brand Name Klein Tools Material Brass
Type Replacement Leads Application Wire Toning
UPC 092644583971

Packages

1 - UNIT - 1