Abbotsford
KLNIR1KIT

KLEIN TOOLS IR1KIT Infrared Thermometer with GFCI Receptacle Tester

Price $62.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:IR1KIT

Description

The Klein Tools IR1KIT includes the Infrared Thermometer (Cat. No. IR1) and GFCI Receptacle Tester (Cat. No. RT210). The IR1 infrared thermometer with a targeting laser has a wide measurement range from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius) and a 10:1 distance-to-spot ratio. The RT210 GFCI Receptacle Tester detects common wiring problems.


Infrared Thermometer (Cat. No. IR1) has an optical resolution (distance-to-spot) of 10:1

GFCI Outlet Tester (Cat. No. RT210) detects common wiring problems in standard and GFCI receptacles

Both products have a drop protection to 6.6-Foot (2 m)

Infrared Thermometer has a wide measurement range from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius)

Fixed emissivity of 0.95 for the Infrared Thermometer

Infrared Thermometer includes custom pouch and a 9V battery

Auto Power-Off feature of the Infrared Thermometer conserves and extends battery life

Infrared Thermometer is Certified to IEC EN 61326-1.2006, EN608251.1994+A2.2001+A1.2002

Specifications

Brand Name Klein Tools Type Infrared Thermometer With Targeting Laser
Display Type Digital Backlit Application Temperature Measurement And Electrical Testing
UPC 092644693199

Packages

1 - UNIT - 1