Abbotsford
MIL227020

MILWAUKEE 2270-20 Temperature Meter Contact -328 to 2500 °F

Price $463.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2270-20

Description

Heavy duty contact temperature meter for professional industrial, commercial and residential applications.  The perfect tool for the professional, commercial or industrial HVAC and Service technicians; includes the features that are needed to get the job done in the field, on-site or in the plant.  Milwaukee 2270-20 Contact Temp Meter measures temperatures from 2500 to -328°F (1372 to -200°C) to cover a wide range of applications; dual temperature measurement for faster measurement of heating and cooling systems; timer function for easy tracking of minimum, maximum and average temperatures over time; accurate to 0.1% of reading ±0.7°C for correct measurements every time; high contrast white on black display for easy reading in all conditions; magnet strap for hanging meter in all applications.  Includes two (2) K-type thermocouples, three (3) AA batteries, and manual; covered by 5 year warranty.


Accurate to 0.1% of reading ±0.7°C for correct measurements every time

Dual temperature measurement for faster measurement of heating and cooling systems

High contrast white on black display for easy reading in all conditions

Hold button for capturing on screen readings

Magnet strap for hanging meter in all applications

Measures temperatures from 2500 to -328°F (1372 to -200°C) to cover most common applications

Rugged over molding improves grip and durability

Timer function for easy tracking of minimum, maximum and average temperatures over time

Specifications

Brand Name Milwaukee Item Name Temperature Meter
Type Contact Accuracy 0.1%
Display Type High Contrast White on Black Dimensions 16 in L
Color Black,Red Temperature Rating -328 to 2500 °F
Includes (1) 2270-20 Contact Temperature Meter, (3) AA Batteries, (2) K-Type Thermocouple, (1) Magnet Strap, (1) Manual Application For Professional Industrial, Commercial and Residential Applications
UPC 045242232178

Packages

1 - UNIT - 1