Abbotsford
KLNVDV500820

KLEIN TOOLS VDV500-820 Cable Tracer with Probe Tone Kit Tone Generator Tracing Probe

Price $130.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV500-820
Documents Documents

Description

This kit includes the tools necessary to tone and trace wires in common wiring systems. This premium tone generator has Angled Bed of Nails (ABN) clips that securely grip the cable. Tone Generator emits five distinct tones. An RJ11 plug easily connects to telephone or RJ45 data jacks for toning. The toner, also checks continuity and polarity that are indicated by clearly labeled LEDs. The probe traces with the tones signal. The adjustable-volume speaker amplifies the tone. The 3.5 mm jack allows for headphones (sold separately) to be attached in noisy environments. The probe has a tool-less non-metallic durable replaceable tip. The probe enables testing in distribution blocks without disturbing other services.


Includes a professional grade analog tone generator and tracing probe for open-ended, non-energized wiring

Toner-Pro features 5 distinct tone cadences, transmits 1,000+ feet

RJ11 plug easily connects to telephone and RJ45 data jacks to tone wire pair

Toner-Pro tests for continuity and polarity with results indicated by clearly labeled LEDs

Probe-Pro features 3.5 mm headphone jack for noisy environments (headphones not included)

Responsive probe with durable non-metallic, replaceable conductive tip (VDV999-068) - sold separately

Terminal block on probe to confirm the toned pair

Each tool includes 4X AAA batteries

Specifications

Brand Name Klein Tools Item Name Cable Tracer with Probe Tone Kit
Type Tone Generator Tracing Probe Material Metal/Plastic
Dimensions 7 in L x 3 in W x 12 in H Includes VDV500-123 Probe-Pro Tracing Probe, VDV500-063 Toner-Pro Tone Generator, VDV770-500 Pouch, (8) AAA Batteries
Application Wire Toning and Tracing UPC 092644692192

Packages

1 - UNIT - 1