Abbotsford
KLNVDV770834

KLEIN TOOLS VDV770-834 Kit remote test-n-map VDU commander 27piece

Price $290.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV770-834
Documents Documents

Description

VDV Commander test-n-map remote kit. Maximize VDV commander with single-step test-n-map remotes. Test, map and identify a location in a single step, cuts testing and identification time in half. Tests and identify up to eight locations at once with tester. The kit includes 7 test-n-map remotes #2 to #8, 8 coaxial push-on F adapters, threaded male to push-on female. (8) RJ45 jumper test cables 9 inch, 2-universal RJ11/RJ12 jumper cables 9 inch, test-n-map remote verification test cable, Padded Cordura® zipper bag.


Test, map and identify up to 8 locations in a single step

Cuts testing and identification time in half

Includes: 7 Test-n-Map™ Remotes (#2 - #8), 8 threaded male to push-on female coaxial push-on F adapters, 8 RJ45 jumper test cables, Test-n-Map™ Remote Verification Test Cable (18-Inch), zipper bag

Included jumper cables connect the Test-n-Map™ Remotes to wall outlets

Use the Test-n-Map™ Remote Verification Test Cable (included) to conduct a validation test or another cable that is at least two feet in length

Requires Klein Commander™, Scout® Pro LT or Scout® Pro 2 Tester -- sold separately

Zipper pouch holds all of the pieces in one place

Cordura® is a registered trademark of INVISTA

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™, VDV Commander™
Item Name Remote Kit Dimensions 13.75 in L
Includes 7 Test-N-Map Remotes #2 - #8, 8 Coaxial Push-on F Adapters, Threaded Male to Push-On Female. (8) 9 in RJ45 Jumper Test Cables, (2) 9 in Universal RJ11/RJ12 Jumper Cables, Test-N-Map Remote Verification Test Cable, Padded Cordura® Zipper Bag Standards California Proposition 65 Warning
Application For Wire Tracing of Coaxial Cables UPC 092644582752

Packages

1 - UNIT - 1