Abbotsford
RAC99330

RACK-A-TIERS 99330 Ferret Plus - Multipurpose Wireless Inspection Camera and Cable Pulling Tool

Price $382.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:99330

Description

Ferret Plus - Multipurpose Wireless Inspection Camera and Cable Pulling Tool. The Ferret Plus brings you the ultimate innovation in inspection technology. Includes built-in (on board) memory and the first ever non-contact voltage detector that is not handheld to help detect live cables from a greater reach than ever before. Perfect for someone who loves having the latest technology to work easier, faster & safer. Suitable for electricians, plumbers, builders, HVAC, lighting installers + more. The new premium Ferret Plus incorporates all of the design and innovation of the original award-winning Ferret with the addition of new technology to provide even greater functionality and usability than ever before.Ferret Tools is creating the future with new thinking and innovation in smart inspection camera technology to help build an easier and safer work environment. For those of you that care about having the most reliable and durable tools with the latest smart technology to help work faster, easier and safer, Inspect with a Ferret. Genuine Ferret Tools product.Kit Includes: Padded EVA case, Ferret Plus camera, flexible gooseneck, short rod; strong hook and magnet, right angle adaptor, thread adaptors, USB-C charge cable, spare O-rings & instruction manual.Uses: Visual inspections. Light cable installations. Inspect for maintenance and repair work on the job or at home. Very fast and easy to turn on and link to your phone so perfect for a quick look. Record photos and videos direct to your phone’s photo gallery.

Specifications

Brand Name Rack-A-Tiers Sub Brand Ferret Plus
Item Name Wireless Inspection Camera and Camera Pulling Tool Observation Depth 50 ft
Display Type LED Color Yellow Case
Dimensions 3-1/4 x 1-1/4 in Includes Padded Eva Case, Ferret Lite Camera, Flexible Gooseneck, Turn and Click Front Hook and Magnet, Locking Ring, Thread Adaptors, USB Charge Cable, Spare O-Rings, Instruction Manual
Application Electricians, HVAC Installers, Plumbers, Maintenance Technicians, Building Inspectors, Pest Control Professionals, DIYers UPC 625912993303

Packages

1 - UNIT - 1