Abbotsford
MIL48530112

MILWAUKEE 48-53-0112 M12™ Scope Head Attachment Set

Price $18.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-0112

Description

The M-SPECTOR 360™ scope head attachment set adds to the versatility of the M-SPECTOR 360™ console with three camera head attachments. The hook and magnet attachments give users the ability to retrieve objects like wire, insulation and metal screws. To help with tough-to-view angles, the mirror attachment extends the viewing capabilities of the camera. These attachments fit both M-SPECTOR 360™ consoles and are invaluable for any professional looking to add to their camera’s capabilities. Set includes hook, magnet and mirror attachment.


Compatible with the 2313-20 and 2314-20 M-Spector™ 360 Consoles

Magnet attachment for picking up dropped screws in tight spots

Metal hook for small wire retrieval and pulling

Mirror attachment for inspecting tough-to-view angles

Specifications

Brand Name Milwaukee Sub Brand M-Spector 360™
Item Name Scope Head Attachment Set Material Metal Hook, Aluminum Head
For Use With 2313-20 and 2314-20 M-Spector 360™ Consoles Includes Hook Attachment, Magnet Attachment, Mirror Attachment
UPC 045242270996

Packages

1 - UNIT - 1