Abbotsford
KLNVDV500123

KLEIN TOOLS VDV500-123 Cable Tracing Probe Battery

Price $73.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV500-123
Documents Documents

Description

The professional series Probe-Pro Tone Tracer traces non-active wiring when used with Toner-Pro Tone Generator (VDV500-063, sold separately). It features a responsive, durable, replaceable non-metallic, conductive tip and a work light for use in dark spaces. A headphone jack allows for headphone (not included) use in extreme noise environments. The terminal block confirms the toned pair has been located.


Traces open-ended, non-energized wiring when used with Toner-Pro Tone Generator (VDV500-063, sold separately)

Responsive, durable, replaceable non-metallic, conductive tip

Work light for use in dark spaces

3.5 mm headphone jack for noisy environments (headphones not included)

Terminal block on probe to confirm the toned pair has been located

Tool-less, twist-and-lock replacement tip (Cat. No. VDV999-068) available

One push power button with power-on LED indicator with no need to hold button down

Auto power-off

Low battery indicator

4 x AAA batteries included

Specifications

Brand Name Klein Tools Item Name Cable Tracing Probe
Type Accessory Probe Power Source Battery
Dimensions 9 in H Includes (4) AAA Batteries
Application Wire Tracing UPC 092644692345

Packages

1 - UNIT - 1