Abbotsford
KLNVDV501211

KLEIN TOOLS VDV501-211 Test + Map™ Remote #1 for Scout® Pro 3 Tester

Price $38.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV501-211
Documents Documents

Description

This Test + Map™ cable tester smart remote will maximize your Scout® Pro and Commander® testers. This replacement remote (#1) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro and Commander® series of testers (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available.


Cable tester replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro and Commander® series of testers

Features an RJ45 jack to test data cables and a male F connector to test coaxial cables

For use with Klein's Scout® Pro 2, 3 and Commander® series of testers (sold separately)

Remote is numbered for easy identification

Soft, slip-resistant overmold for easy gripping

Heavy-duty recessed-jack design for durability

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™
Item Name Remote Type #1
Connector Type RJ45, Coax F Dimensions 2.3 in L x 1.3 in W x 1.3 in H
For Use With Scout® Pro and Commander 3 Tester Application Cable Testing
UPC 092644583353

Packages

1 - UNIT - 1